Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
570163
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28B-2-20B
Description
28B-2-20B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005534
BDI # 18121650
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28B-2-20A
Description
28B-2-20A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005533
BDI # 18121649
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore