Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Duplex Type
Global Part Number GPN:
569935
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28B-2-23B
Description
28B-2-23B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005540
BDI # 18121656
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28B-2-23A
Description
28B-2-23A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005539
BDI # 18121655
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore