28B-2-27B
Description
28B-2-27B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005548
BDI # 18121664
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
28B-2-27A
Description
28B-2-27A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005547
BDI # 18121663
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore