28B-2-35B
Description
28B-2-35B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005558
BDI # 18121672
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
28B-2-35A
Description
28B-2-35A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005557
BDI # 18121671
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub