28B-3-23A
Description
28B-3-23A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005616
BDI # 18121732
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28B-3-23B
Description
28B-3-23B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005617
BDI # 18121733
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore