28B-3-27B
Description
28B-3-27B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005625
BDI # 18121741
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
28B-3-27A
Description
28B-3-27A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005624
BDI # 18121740
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore