28B-3-35B
Description
28B-3-35B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005633
BDI # 18121747
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
B-Hub One Side
28B-3-35A
Description
28B-3-35A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005632
BDI # 18121746
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub