28B-3-28A
Description
28B-3-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005626
BDI # 18121742
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-3-26A
Description
28B-3-26A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005622
BDI # 18121738
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-3-24A
Description
28B-3-24A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005618
BDI # 18121734
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
28B-3-27B
Description
28B-3-27B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005625
BDI # 18121741
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
28B-3-30A
Description
28B-3-30A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005630
BDI # 18121744
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore