Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571053
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571009
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32BTB15H
Description
32BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB15H
BDI # 618510
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570469
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Bushed
32B-15A
Description
32B-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005923
BDI # 18121952
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32B-15B
Description
32B-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005924
BDI # 18121953
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore