Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Simplex Type
Global Part Number GPN:
570004
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Simplex Type
Global Part Number GPN:
569809
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
32BTB20H
Description
32BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB20H
BDI # 618515
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569629
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Bushed
32B-20A
Description
32B-20A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005933
BDI # 18122014
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
32B-20B
Description
32B-20B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005934
BDI # 18122015
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore