Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type
Global Part Number GPN:
569893
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type
Global Part Number GPN:
569443
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
32CTB45
Description
32CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB45
BDI # 618549
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569937
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Bushed
32B-45A
Description
32B-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006068
BDI # 18122096
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore