Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
32B-50A
Description
32B-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006069
BDI # 18122097
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
33.189
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore