Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Simplex Type
Global Part Number GPN:
570555
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore
32CTB60
Description
32CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB60
BDI # 618553
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570539
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Simplex Type
Global Part Number GPN:
570528
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore
32B-60A
Description
32B-60A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006071
BDI # 18122099
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore