D32B16

COMPARE

D32B16

Description
D32B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32B16

BDI # 607645

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 10.252
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Duplex Type
Global Part Number GPN: 569763
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-16A

COMPARE

32B-2-16A

Description
32B-2-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005947

BDI # 18121974

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-16B

COMPARE

32B-2-16B

Description
32B-2-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005948

BDI # 18121975

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY