D32B30

COMPARE

D32B30

Description
D32B30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32B30

BDI # 607658

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 19.133
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Duplex Type
Global Part Number GPN: 570177
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-30A

COMPARE

32B-2-30A

Description
32B-2-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005977

BDI # 18122000

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.133

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-30B

COMPARE

32B-2-30B

Description
32B-2-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005978

BDI # 18122001

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.133

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2B30

COMPARE

PHS 32B-2B30

Description
PHS 32B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2B30

BDI # 1287300

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.133

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY