32B-2-50A
Description
32B-2-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005987
BDI # 18122006
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore