D32C54

COMPARE

D32C54

Description
D32C54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32C54

BDI # 607663

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 34.397
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.538
Other Features: Duplex Type
Global Part Number GPN: 569432
Pitch Diameter - Millimeter: 873.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2C54

COMPARE

PHS 32B-2C54

Description
PHS 32B-2C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C54

BDI # 1287305

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY