Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Offset Link
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
RS32B-3 RIV 10FT
Description
RS32B-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS32B-3RB
BDI # 22382800
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Chain
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
32B-3-28A
Description
32B-3-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006044
BDI # 18122070
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32B-3-23A
Description
32B-3-23A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006034
BDI # 18122060
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore