32B-3-14A
Description
32B-3-14A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006016
BDI # 18122042
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
32B-3-12A
Description
32B-3-12A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006012
BDI # 18122038
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
32B-3-45A
Description
32B-3-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006053
BDI # 18122077
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
32B-3-13A
Description
32B-3-13A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006014
BDI # 18122040
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
32B-3-57A
Description
32B-3-57A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006055
BDI # 18122079
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.45
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Rough Bore