32B-3-10A
Description
32B-3-10A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006008
BDI # 18122034
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
32B-3-10B
Description
32B-3-10B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006009
BDI # 18122035
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore