32B-3-19B
Description
32B-3-19B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006027
BDI # 18122053
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
32B-3-19A
Description
32B-3-19A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006026
BDI # 18122052
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore