32B-3-45A

COMPARE

32B-3-45A

Description
32B-3-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101006053

BDI # 18122077

Features

Chain Pitch - Inch: 2
Chain Size: 32B-3
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.671

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-3-38A

COMPARE

32B-3-38A

Description
32B-3-38A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101006051

BDI # 18122075

Features

Chain Pitch - Inch: 2
Chain Size: 32B-3
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 25.336
Pitch Diameter - Millimeter: 615.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-3-40A

COMPARE

32B-3-40A

Description
32B-3-40A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101006052

BDI # 18122076

Features

Chain Pitch - Inch: 2
Chain Size: 32B-3
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.491

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY