H35B42F X 7/8
Description
H35B42F X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 42T 7/8" BORE W/HARDENED TEETH
Part # 35B42FP
BDI # 24341337
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Split Taper Bushing
Global Part Number GPN:
571573
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
35BS42 5/8
Description
35BS42 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS42 5/8
BDI # 618815
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Global Part Number GPN:
32397
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BS42 7/8
Description
35BS42 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE 35 CHAIN 42 TEETH 1 ROW
Part # 35BS42 7/8
BDI # 618816
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Global Part Number GPN:
32809
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore