D35BTL21H-1008
Description
D35BTL21H-1008 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101152
BDI # 251903
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568003
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
30585
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
35-2TLB19H
Description
35-2TLB19H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 35-2TLB19H
BDI # 589491
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
D35BTB112
Description
D35BTB112 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB112
BDI # 607667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30314
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
D35B36
Description
D35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B36
BDI # 607702
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Duplex Type
Global Part Number GPN:
30575
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore