Page 1 of 5

Next

Compare
D35B17H 1/2 KW 2SS

COMPARE

D35B17H 1/2 KW 2SS

Description
D35B17H 1/2 KW 2SS RC SPROCKET ; 3/8IN PITCH 17TEETH

MARTIN SPROCKET & GR

Part # D35B17H 1/2 KW 2SS

BDI # 21841884

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35BS60 1-1/4 KW 2SS

COMPARE

D35BS60 1-1/4 KW 2SS

Description
D35BS60 1-1/4 KW 2SS RC SPROCKET ; 3/8IN PITCH 60TEETH

MARTIN SPROCKET & GR

Part # D35BS60 1-1/4 KW 2SS

BDI # 21841886

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.165
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.38
Other Features: With Set Screw
Pitch Diameter - Millimeter: 182
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35BS18HT 1

COMPARE

D35BS18HT 1

Description
D35BS18HT 1 SPROCKET ; 1IN BORE 18 TEETH STEEL

MARTIN SPROCKET & GR

Part # D35BS18HT 1

BDI # 21536058

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.16

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.352
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D3518B X 3/4

COMPARE

D3518B X 3/4

Description
D3518B X 3/4 SPROCKET

MARTIN SPROCKET & GR

Part # D3518B X 3/4

BDI # 25167718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.16

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.352
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35B14H X 5/8

COMPARE

D35B14H X 5/8

Description
D35B14H X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 14T CHAIN NO.35

MARTIN SPROCKET & GR

Part # D35B14H X 5/8

BDI # 24092182

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.868
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY