D35BTB26
Description
D35BTB26 ROLLER CHAIN SPROCKET ; BUSHED 35-2 CHAIN 26T B-HUB ONE SIDE
Part # D35BTB26
BDI # 607673
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30320
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
D35B26
Description
D35B26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 2 ROW
Part # D35B26
BDI # 607700
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Duplex Type
Global Part Number GPN:
30573
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
D35B26H
Description
D35B26H ROLLER CHAIN SPROCKET ; NO.35-2 CHAIN 3/8"P 26T B-STYLE DBL W/HT
Part # D35B26
BDI # 913386
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35-2TLB26H
Description
35-2TLB26H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 35-2TLB26H
BDI # 589498
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore