D35B84

COMPARE

D35B84

Description
D35B84 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B84

BDI # 607710

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 10.029
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.247
Other Features: Duplex Type
Global Part Number GPN: 30583
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35SK84

COMPARE

D35SK84

Description
D35SK84 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SK84

BDI # 607717

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 10.029
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.247
Other Features: QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30429
Pitch Diameter - Millimeter: 254.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35A84

COMPARE

D35A84

Description
D35A84 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # D35A84

BDI # 912976

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B84

COMPARE

D35B84

Description
D35B84 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # D35B84

BDI # 913312

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2B84

COMPARE

PHS 35-2B84

Description
PHS 35-2B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B84

BDI # 1287477

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY