E35B13H
Description
E35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B13H
BDI # 608454
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Triplex Type
Global Part Number GPN:
30772
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
6.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Triplex Type
Global Part Number GPN:
30790
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602300
Chain Series:
Standard
Internal Special Features:
No
E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
RS35-3-CL
Description
35-3 C/L SC CHAIN CONNECTING LINK ; 35-3 3/8" CHAIN PITCH SPRING CLIP
Part # 35-3CL
BDI # 17000950
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3