Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
E35B16H
Description
E35B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B16H
BDI # 608457
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
Triplex Type
Global Part Number GPN:
30775
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
E35B16 ALT PER DWG 0150028436
Description
E35B16 ALT PER DWG 0150028436 ; ROLLER CHAIN SPROCKET
Part # E35B16 ALT PER DWG 0150028436
BDI # 22494646
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
E35A16 MTO PER DWG.DA103182
Description
E35A16 MTO PER DWG.DA103182 SPROCKET
Part # E35A16 MTO PER DWG.DA103182
BDI # 26021811
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
E35B16H 7/8 MTO
Description
E35B16H 7/8 MTO SPROCKET ; 3/8"P 16T 7/8" ID KW 2SS 1ON KW 1 90DEG
Part # E35B16H 7/8 MTO
BDI # 21445258
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore