Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Triplex Type
Global Part Number GPN:
30786
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
E35B30 1-7/16 3/8X3/16 KW 2SS
Description
E35B30 1-7/16 3/8X3/16 KW 2SS SPROCKET ; 1-7/16" BORE DIA 30 TEETH 3/8" PITCH
Part # E35B30 1-7/16 3/8X3/16 KW 2SS
BDI # 21569766
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
E35B30 X 1IN KW 2SS
Description
E35B30 X 1IN KW 2SS CHAIN SPROCKET ; 35-3 ANSI 1IN BORE
Part # E35B30 X 1IN KW 2SS
BDI # 22570664
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore