E35B72

COMPARE

E35B72

Description
E35B72 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B72

BDI # 608475

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.814
Other Features: Triplex Type
Global Part Number GPN: 30793
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35SK72

COMPARE

E35SK72

Description
E35SK72 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # E35SK72

BDI # 608482

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.814
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30713
Pitch Diameter - Millimeter: 218.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
T35B72

COMPARE

T35B72

Description
T35B72 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # T35B72

BDI # 913659

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B72

COMPARE

PHS 35-3B72

Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B72

BDI # 1287531

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY