E35B21H
Description
E35B21H ROLLER CHAIN SPROCKET ; 3/8" P 21T HT TRIPLE 3/4" MIN PLAIN BORE
Part # E35B21H
BDI # 608462
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Triplex Type
Global Part Number GPN:
30780
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
E35B20H
Description
E35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B20H
BDI # 608461
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Triplex Type
Global Part Number GPN:
30779
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Triplex Type
Global Part Number GPN:
30791
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
6.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Triplex Type
Global Part Number GPN:
30790
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore