40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BTB30
Description
40BTB30 ROLLER CHAIN SPROCKET ; 1/2" 30T BORE FOR 1610 BUSHING
Part # 40BTB30
BDI # 620138
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32070
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40BS30 1 1/4
Description
40BS30 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1-1/4" BORE
Part # 40BS30 1 1/4
BDI # 619802
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33944
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40A30
Description
40A30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 19/32" MIN PLAIN BORE A PLATE
Part # 40A30
BDI # 619443
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
31647
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40BS30HT 1
Description
40BS30HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30HT 1
BDI # 619809
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33089
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore