40B36
Description
40B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 40B36
BDI # 620202
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36165
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40A36
Description
40A36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 19/32" MIN PLAIN BORE A PLATE
Part # 40A36
BDI # 619451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
31653
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40BS36 1
Description
40BS36 1 ROLLER CHAIN SPROCKET ; 1/2" P 36T 1" BORE
Part # 40BS36 1
BDI # 619862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33095
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
4036X;00104036
Description
4036X ; 00104036 WELDASPROCKET ; SPRKT NO 4036X 1/2" PITCH
Part # 00104036
BDI # 21494749
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore