Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.48
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
PHS 40-1TB64
Description
PHS 40-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB64
BDI # 1287707
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
10.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.48
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Bushed