40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
40A60
Description
40A60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 23/32" MIN PLAIN BORE A PLATE
Part # 40A60
BDI # 619477
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
31677
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40B34
Description
40B34 ROLLER CHAIN SPROCKET ; 1/2" P 34T 5/8" MIN PLAIN BORE
Part # 40B34
BDI # 620199
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Global Part Number GPN:
36163
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore