D40B34 MPB MTO
Description
D40B34 MPB MTO SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # D40B34 MPB MTO
BDI # 21515990
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
D40BTL34 TL MTO
Description
D40BTL34 TL MTO SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # D40BTL34 TL MTO
BDI # 21515994
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Bushed