HT40B19
Description
HT40B19 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B19
BDI # 913592
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
572367
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
571312
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
E40B19H
Description
E40B19H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B19H
BDI # 608496
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Triplex Type
Global Part Number GPN:
30807
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
E40B19H
Description
E40B19H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 19 TEETH PILOT BORE
Part # 81019116
BDI # 20642131
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore