HT40B22
Description
HT40B22 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B22
BDI # 913595
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
572353
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
E40B22H
Description
E40B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B22H
BDI # 608499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Triplex Type
Global Part Number GPN:
30810
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
E40B22H
Description
E40B22H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 22 TEETH PILOT BORE
Part # 81019119
BDI # 20642137
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
E40A22 35MM BORE MTO
Description
E40A22 35MM BORE MTO SPROCKET
Part # E40A22 35MM BORE MTO
BDI # 21536532
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore