HT40B23
Description
HT40B23 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B23
BDI # 913596
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
572706
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
E40B23H
Description
E40B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B23H
BDI # 608500
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Triplex Type
Global Part Number GPN:
30811
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
571314
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
E40B23H
Description
E40B23H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 23 TEETH PILOT BORE
Part # 81019120
BDI # 20642139
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore