Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Triplex Type
Global Part Number GPN:
30815
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
HT40B30
Description
T40B30H ROLLER CHAIN SPROCKET ; NO.40-3 CHAIN 1/2"P 30T B-STYLE W/HT
Part # T40B30
BDI # 913600
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
571319
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
E40B30H
Description
E40B30H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 30 TEETH PILOT BORE
Part # 81019124
BDI # 20642147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
7/8 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore