HT40B17
Description
HT40B17 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B17
BDI # 913590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
573078
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
E40B13H
Description
E40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B13H
BDI # 608490
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Triplex Type
Global Part Number GPN:
30801
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
E40B14H
Description
E40B14H ROLLER CHAIN SPROCKET ; RSB 40-3 CHAIN 14T B-HUB ONE SIDE
Part # E40B14H
BDI # 608491
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Triplex Type
Global Part Number GPN:
30802
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
E40B17H
Description
E40B17H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B17H
BDI # 608494
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
30805
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Split Taper Bushing
Global Part Number GPN:
571316
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed