41C48 MTO
Description
41C48 MTO ROLLER CHAIN SPROCKET ; 41 ANSI 48 TEETH
Part # 41C48 MTO
BDI # 23973404
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore