50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36484
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
31743
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
36479
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore