50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50B36FH X 1-3/16
Description
50B36FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/16" BORE W/HARDENED TEETH
Part # 50B36F-1C
BDI # 24344043
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50B36FH X 1-3/4
Description
50B36FH X 1-3/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/4" BORE W/HARDENED TEETH
Part # 50B36F-1L
BDI # 17159474
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39017
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
H50H36
Description
H50H36 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 36T H-BUSH W/HT
Part # 50H36
BDI # 918734
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50B36FH X 1-3/8
Description
50B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/8" BORE W/HARDENED TEETH
Part # 50B36F-1F
BDI # 17159475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
572345
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore