Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Global Part Number GPN:
36290
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
50A76
Description
50A76 ROLLER CHAIN SPROCKET ; 5/8" P 76T 15/16" MIN PLAIN BORE A PLATE
Part # 50A76
BDI # 621208
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Global Part Number GPN:
31765
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
50B76
Description
50B76 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 76 TEETH STEEL
Part # 50B76
BDI # 22719408
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
50BS76 2-1/4 2-1/2 KW/1SS
Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS76 2-1/4 2-1/2 KW/1SS
BDI # 21445322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Finished Bore