Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Global Part Number GPN:
36295
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Global Part Number GPN:
31768
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
50B95
Description
50B95 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 95 TEETH STEEL
Part # 50B95
BDI # 22719438
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
50BS95 2-15/16 5/8X5/16 2SS
Description
50BS95 2-15/16 5/8X5/16 2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS95 2-15/16 5/8X5/16 2SS
BDI # 21445324
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Finished Bore
50B95
Description
50B95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 1" BORE 5/8" PITCH
Part # 50B95
BDI # 746021
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore