Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36484
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
5060X;00105060
Description
5060X ; 00105060 WELDASPROCKET ; SPRKT NO 5060X 5/8" PITCH
Part # 00105060
BDI # 21494716
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B72H
Description
50B72H ROLLER CHAIN SPROCKET ; RS50-1B72T W/HARDENED TOOTH
Part # 50B72
BDI # 17159586
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
50B50FH X 1-1/2
Description
50B50FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 50T 1-1/2" BORE W/HARDENED TEETH
Part # 50B50F-1H
BDI # 17159587
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
39037
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore