RS50-NEP-1-CL
Description
50NT S/C C/L SPRING CLIP CONNECTING LINK ; 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard
RS50-1-SK1-CL
Description
50 SK-1 C/L SC CONNECTING LINK ; 0.625IN PITCH 0.625IN LG CS
Part # 50SK1CL
BDI # 906240
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment
Chain Series:
Standard
Internal Special Features:
No
50SS C/P C/L
Description
50SS C/P C/L COTTERED CONNECTING LINK ; 50SS ANSI 0.625" CHAIN PITCH 1 STRAND
Part # 50SSCLCP
BDI # 21462854
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602456
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS50-SS-1-OL
Description
50SS O/L CHAIN OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Part # 50SSOL
BDI # 904373
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602650
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1