50BS15 1 3/16
Description
50BS15 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/16" BORE
Part # 50BS15 1 3/16
BDI # 621293
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
33721
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING
Part # 50BTB32
BDI # 621924
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32150
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # H50B14
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
RS50-NEP-1-CL
Description
50NT S/C C/L SPRING CLIP CONNECTING LINK ; 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard